Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Notice, HELP KEEP THIS PLANT SAFE AND CLEAN, 14 in x 10 in, Horizontal Rectangle, Aluminum, 469A21

  • Mfr # 469A21

  • Zoro # G5289249


product price: $22.89
/ea

Key Features

Legend
HELP KEEP THIS PLANT SAFE AND CLEAN
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469A21
Zoro #
G5289249
UPC #
00194484041854
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
HELP KEEP THIS PLANT SAFE AND CLEAN
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header Background Color
Blue
Legend Style
Text
Sign Background Color
White
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Printed Language
English
Header
Notice
ANSI Compliant
Yes
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Protective Coating
Clear Liquid Laminate
Sign Format
Traditional OSHA
Sign Legend Background Color
White
State Specific Sign
No
Outdoor Life Expectancy
5 yr
Sign Header Text Color
White
Sign Header Background Color
Blue
Number of Printed Sides
1
Chemical Resistant
Yes
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Sign Legend Style
Text
Material Properties
Rigid
ANSI Standards
ANSI Z535
Minimum Application Temperature
-40 Degrees F
Glow In The Dark
No
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Write on Surface
No
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-40 Degrees F
Sign Header
Notice
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Sign Legend
Help Keep This Plant Safe And Clean
Sign Header Style
Text
Anti-Slip Surface
No
Average Outdoor Durability
5 yr
Maximum Service Temperature
250 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Help Keep This Plant Safe And Clean, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.