Shop CONDOR

Notice, If we are to have efficiency in our organization., 7 in H x 10 in W, Aluminum, 468Z50

  • Mfr # 468Z50

  • Zoro # G5167631


product price:  $13.15
/ea

Key Features

Legend
If we are to have efficiency in our organization, we must have cleanliness and order
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
468Z50
Zoro #
G5167631
UPC #
00194484041649
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
If we are to have efficiency in our organization, we must have cleanliness and order
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header Legend Color
White
Header Background Color
Blue
Header
Notice
Legend Style
Text
Sign Background Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Sign Legend Background Color
White
Maximum Service Temperature
250 Degrees F
Sign Header Text Color
White
Sign Legend Style
Text
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
Notice
Corrosion Resistant
Yes
State Specific Sign
No
Sign Legend
If We Are To Have Efficiency In Our Organization, We Must Have Cleanliness And Order
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
Sign Header Style
Text
Sign Format
Traditional OSHA
Glow In The Dark
No
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Mounting Pattern
4 Corner
Average Outdoor Durability
5 yr
Graffiti Resistant
Yes
Sign Header Background Color
Blue
ANSI 969 Compliant
No
Anti-Slip Surface
No
Outdoor Life Expectancy
5 yr
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Chemical Resistant
Yes
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend If We Are To Have Efficiency In Our Organization, We Must Have Cleanliness And Order, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.