Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Notice, KEEP AISLES CLEAR, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 477L04

  • Mfr # 477L04

  • Zoro # G5870833


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Legend
KEEP AISLES CLEAR
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477L04
Zoro #
G5870833
UPC #
00194484210113
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
KEEP AISLES CLEAR
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Background Color
Blue
OSHA Compliant
Yes
Printed Language
English
Header Legend Color
White
Header
Notice
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
ANSI Compliant
Yes
Legend Style
Text
Sign Background Color
White
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
Sign Header Background Color
Blue
Sign Legend Background Color
White
Protective Coating
No Protective Coating
Adhesive Type
Acrylic
Sign Header
Notice
Sign Header Text Color
White
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Graffiti Resistant
No
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
Material Properties
Flexible
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Sign Header Style
Text
Sign Legend
Keep Aisles Clear
Chemical Resistant
No
Write on Surface
No
Maximum Service Temperature
176 Degrees F
Adhesive Style
Permanent
Number of Printed Sides
1
Mirror Print
No
Sign Legend Style
Text
State Specific Sign
No
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Aisles Clear, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.