Notice, KEEP AISLES CLEAR, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 477L01

  • Mfr # 477L01

  • Zoro # G5790598


product price:  $22.89
/ea

Key Features

Legend
KEEP AISLES CLEAR
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477L01
Zoro #
G5790598
UPC #
00194484210083
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
KEEP AISLES CLEAR
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Text
Sign Background Color
White
Header Background Color
Blue
Operating Temp. Range
-40 Degrees F to 140 Degrees F
OSHA Compliant
Yes
Printed Language
English
Header Legend Color
White
Header
Notice
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Mounting Location
Wall
Anti-Slip Surface
No
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
Sign Header Style
Text
Sign Header Background Color
Blue
Sign Legend
Keep Aisles Clear
State Specific Sign
No
Metal Detectable
No
Mirror Print
No
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
5 yr
Sign Legend Background Color
White
Material Properties
Rigid
Corrosion Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Text
Average Outdoor Durability
5 yr
Sign Header Text Color
White
Maximum Service Temperature
250 Degrees F
Sign Header
Notice
Chemical Resistant
Yes
ANSI Standards
ANSI Z535
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Aisles Clear, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.