Zoro Homepage

Notice, KEEP AREA CLEAN, 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 468Z85

  • Mfr # 468Z85

  • Zoro # G5363257


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Legend
KEEP AREA CLEAN
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468Z85
Zoro #
G5363257
UPC #
00194484077228
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
KEEP AREA CLEAN
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Header Legend Color
White
Legend Style
Symbol and Text
Header
Notice
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Sign Background Color
White
ANSI Compliant
Yes
Printed Language
English
Header Background Color
Blue
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Glow In The Dark
No
Material Properties
Rigid
Sign Header Background Color
Blue
Anti-Slip Surface
No
Sign Header Text Color
White
Sign Legend Style
Symbol and Text
Average Outdoor Durability
1 to 3 yr
Graffiti Resistant
Yes
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Write on Surface
No
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Metal Detectable
No
Minimum Service Temperature
-90 Degrees F
Sign Header Style
Text
Maximum Service Temperature
168 Degrees F
ANSI Standards
ANSI Z535
Sign Header
Notice
Outdoor Life Expectancy
1 to 3 yr
State Specific Sign
No
Sign Legend Background Color
White
Chemical Resistant
Yes
Mirror Print
No
Minimum Application Temperature
-90 Degrees F
Sign Mounting Location
Wall
Sign Legend
Keep Area Clean
Sign Format
ANSI/OSHA Format
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Keep Area Clean, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.