Notice, KEEP AREA CLEAN, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 468Z88

  • Mfr # 468Z88

  • Zoro # G5626542


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
KEEP AREA CLEAN
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468Z88
Zoro #
G5626542
UPC #
00194484077242
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
KEEP AREA CLEAN
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header
Notice
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Header Legend Color
White
Printed Language
English
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Background Color
White
Legend Style
Symbol and Text
Header Background Color
Blue
Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Material Properties
Flexible
Adhesive Type
Acrylic
Sign Legend
Keep Area Clean
Sign Header Text Color
White
Metal Detectable
No
Sign Legend Style
Symbol and Text
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Chemical Resistant
No
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
Write on Surface
No
Sign Header Style
Text
Maximum Service Temperature
176 Degrees F
Average Outdoor Durability
2 yr
Sign Header Background Color
Blue
Number of Printed Sides
1
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Sign Legend Background Color
White
State Specific Sign
No
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
Sign Header
Notice
Mirror Print
No
Protective Coating
No Protective Coating
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Keep Area Clean, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.