Notice, Keep Door Closed, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 471Y33

  • Mfr # 471Y33

  • Zoro # G5094028


product price: $17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Legend
Keep Door Closed
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471Y33
Zoro #
G5094028
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
Keep Door Closed
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
White
Header Legend Color
White
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header Background Color
Blue
OSHA Compliant
Yes
Legend Style
Symbol and Text
Printed Language
English
Header
Notice
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Material Properties
Rigid
Glow In The Dark
No
Sign Legend Background Color
White
Sign Legend Style
Symbol and Text
Metal Detectable
No
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Minimum Application Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
Mirror Print
No
Maximum Service Temperature
250 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
Notice
Sign Legend
Keep Door Closed
Chemical Resistant
Yes
Legend Pictogram ID
PPIC-200
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Legend Pictogram Description
Close Door
Includes Mounting Hardware
No
Outdoor Life Expectancy
5 yr
Sign Header Style
Text
Write on Surface
No
Number of Printed Sides
1
State Specific Sign
No
Anti-Slip Surface
No
Sign Header Text Color
White
Sign Header Background Color
Blue
Average Outdoor Durability
5 yr
Minimum Service Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Keep Door Closed, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.