Zoro Homepage

Notice, Keep Door Closed, 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 471Y35

  • Mfr # 471Y35

  • Zoro # G5094043


product price: $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Legend
Keep Door Closed
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471Y35
Zoro #
G5094043
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
Keep Door Closed
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
Yes
Header
Notice
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Printed Language
English
Legend Style
Symbol and Text
ANSI Compliant
Yes
Sign Background Color
White
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Background Color
Blue
Legend Color
Black
Sign Legend Text Color
Black
Material Properties
Rigid
Glow In The Dark
No
Sign Legend Background Color
White
Minimum Service Temperature
-90 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
Yes
Sign Header Background Color
Blue
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Sign Header Text Color
White
Legend Pictogram Description
Close Door
State Specific Sign
No
Sign Header
Notice
Average Outdoor Durability
1 to 3 yr
Sign Header Style
Text
Includes Mounting Hardware
No
Outdoor Life Expectancy
1 to 3 yr
Metal Detectable
No
Sign Mounting Location
Wall
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
-90 Degrees F
Write on Surface
No
Corrosion Resistant
Yes
Sign Legend
Keep Door Closed
Mirror Print
No
Legend Pictogram ID
PPIC-200
Maximum Service Temperature
168 Degrees F
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Keep Door Closed, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.