Notice, Keep Door Closed, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 471Y34

  • Mfr # 471Y34

  • Zoro # G5769117


product price:  $22.89
/ea

Key Features

Legend
Keep Door Closed
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
471Y34
Zoro #
G5769117
UPC #
00194484105334
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Keep Door Closed
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header Background Color
Blue
Printed Language
English
Header
Notice
Legend Style
Symbol and Text
Header Legend Color
White
Operating Temp. Range
-40 Degrees F to 140 Degrees F
OSHA Compliant
Yes
Sign Background Color
White
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Material Properties
Rigid
Glow In The Dark
No
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Sign Legend Background Color
White
Legend Pictogram Description
Close Door
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Pictogram ID
PPIC-200
Average Outdoor Durability
5 yr
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
Yes
Sign Header Text Color
White
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
250 Degrees F
Number of Printed Sides
1
Sign Header Background Color
Blue
Sign Header
Notice
Chemical Resistant
Yes
Mirror Print
No
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Sign Legend
Keep Door Closed
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Metal Detectable
No
Mounting Pattern
4 Corner
Write on Surface
No
State Specific Sign
No
Outdoor Life Expectancy
5 yr
Graffiti Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Keep Door Closed, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.