Notice, Keep Door Closed, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 471Y39

  • Mfr # 471Y39

  • Zoro # G5846622


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
Keep Door Closed
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471Y39
Zoro #
G5846622
UPC #
00194484166144
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Keep Door Closed
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header
Notice
Printed Language
English
Header Background Color
Blue
Sign Background Color
White
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header Legend Color
White
Legend Style
Symbol and Text
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Sign Legend Background Color
White
Corrosion Resistant
No
Anti-Slip Surface
No
State Specific Sign
No
Maximum Service Temperature
176 Degrees F
Chemical Resistant
No
Number of Printed Sides
1
Sign Header Text Color
White
Material Properties
Flexible
Write on Surface
No
Adhesive Type
Acrylic
Sign Header Background Color
Blue
Includes Mounting Hardware
No
Average Outdoor Durability
2 yr
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Style
Symbol and Text
Sign Format
ANSI/OSHA Format
Sign Header Style
Text
Metal Detectable
No
Adhesive Style
Permanent
ANSI 969 Compliant
No
Sign Header
Notice
Mirror Print
No
Sign Legend
Keep Door Closed
Minimum Application Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Keep Door Closed, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.