Notice, Keep Door Closed, 5 in W x 3 1/2 in H, Horizontal Rectangle, Vinyl, 471Y37

  • Mfr # 471Y37

  • Zoro # G5094037


product price: $2.19
/ea

Key Features

Legend
Keep Door Closed
Sign Material
Vinyl
Height
3 1/2 in
Width
5 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471Y37
Zoro #
G5094037
UPC #
-
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Keep Door Closed
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Sign Background Color
White
Header Background Color
Blue
Legend Style
Symbol and Text
Header
Notice
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Printed Language
English
ANSI Compliant
Yes
Header Legend Color
White
Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Material Properties
Flexible
Protective Coating
No Protective Coating
Sign Legend Style
Symbol and Text
Sign Header
Notice
Adhesive Style
Permanent
Metal Detectable
No
Chemical Resistant
No
ANSI 969 Compliant
No
Maximum Service Temperature
176 Degrees F
Sign Header Background Color
Blue
Mirror Print
No
Legend Pictogram ID
PPIC-200
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Sign Header Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Sign Legend
Keep Door Closed
Sign Legend Background Color
White
Adhesive Type
Acrylic
Includes Mounting Hardware
No
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Average Outdoor Durability
2 yr
Sign Header Text Color
White
Sign Mounting Location
Wall
Legend Pictogram Description
Close Door
Number of Printed Sides
1
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Keep Door Closed, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.