Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Notice, Keep Door Closed., 7 in W x 10 in H, Horizontal Rectangle, Aluminum, 471Y40

  • Mfr # 471Y40

  • Zoro # G5592443


product price: $13.15
/ea
Sold in multiples of 2 for $26.30

Key Features

Legend
Keep Door Closed.
Sign Material
Aluminum
Height
10 in
Width
7 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471Y40
Zoro #
G5592443
UPC #
00194484105358
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
Keep Door Closed.
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Legend Color
White
Sign Background Color
White
ANSI Compliant
Yes
Header Background Color
Blue
OSHA Compliant
Yes
Printed Language
English
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header
Notice
Legend Style
Symbol and Text
Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Material Properties
Rigid
Glow In The Dark
No
Maximum Service Temperature
250 Degrees F
Includes Mounting Hardware
No
Legend Pictogram Description
Do Not Enter Door
ANSI 969 Compliant
No
Legend Pictogram ID
PADM-76
Sign Legend Style
Symbol and Text
Sign Legend Background Color
White
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
Yes
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Metal Detectable
No
Mounting Pattern
4 Corner
Sign Header
Notice
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Sign Header Background Color
Blue
Write on Surface
No
Corrosion Resistant
Yes
Average Outdoor Durability
5 yr
Anti-Slip Surface
No
Mirror Print
No
Sign Header Text Color
White
Sign Header Style
Text
Outdoor Life Expectancy
5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Sign Legend
Keep Door Closed.
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Keep Door Closed., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.