Zoro Homepage

Notice, Keep Door Closed., 7 in W x 10 in H, Horizontal Rectangle, Polyethylene, 471Y42

  • Mfr # 471Y42

  • Zoro # G5367131


product price: $6.29
/ea
Sold in multiples of 3 for $18.87

Key Features

Legend
Keep Door Closed.
Sign Material
Polyethylene
Height
10 in
Width
7 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471Y42
Zoro #
G5367131
UPC #
00194484105365
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
Keep Door Closed.
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Background Color
Blue
Sign Background Color
White
Legend Style
Symbol and Text
Printed Language
English
Header
Notice
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Header Legend Color
White
ANSI Compliant
Yes
Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Material Properties
Rigid
Sign Legend Style
Symbol and Text
Sign Header Background Color
Blue
Chemical Resistant
Yes
Sign Legend
Keep Door Closed.
Graffiti Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Sign Header
Notice
Sign Legend Background Color
White
Metal Detectable
No
Mirror Print
No
Legend Pictogram Description
Do Not Enter Door
Sign Mounting Location
Wall
Outdoor Life Expectancy
1 to 3 yr
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Number of Printed Sides
1
Anti-Slip Surface
No
Minimum Service Temperature
-90 Degrees F
Maximum Service Temperature
168 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Style
Text
Minimum Application Temperature
-90 Degrees F
Mounting Pattern
4 Corner
Legend Pictogram ID
PADM-76
ANSI 969 Compliant
No
Sign Header Text Color
White
Includes Mounting Hardware
No
Write on Surface
No
Corrosion Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Keep Door Closed., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.