Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Notice, Keep Passageway And Doorway Clear, 14 in W x 10 in H, , Polyethylene, 471Y49

  • Mfr # 471Y49

  • Zoro # G5376049


product price: $10.59
/ea
Sold in multiples of 2 for $21.18

Key Features

Legend
Keep Passageway And Doorway Clear
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471Y49
Zoro #
G5376049
UPC #
00194484105402
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Keep Passageway And Doorway Clear
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Legend Style
Text
Header
Notice
Printed Language
English
Header Background Color
Blue
Sign Background Color
White
Header Legend Color
White
Operating Temp. Range
-90 Degrees F to 168 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Color
Black
Sign Legend Text Color
Black
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Sign Header Background Color
Blue
Material Properties
Rigid
Mounting Pattern
4 Corner
State Specific Sign
No
Sign Legend
Keep Passageway And Doorway Clear
Maximum Service Temperature
168 Degrees F
Sign Header
Notice
Minimum Service Temperature
-90 Degrees F
Graffiti Resistant
Yes
Anti-Slip Surface
No
Chemical Resistant
Yes
Sign Header Style
Text
Minimum Application Temperature
-90 Degrees F
Mirror Print
No
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 3 yr
Sign Legend Background Color
White
Sign Legend Style
Text
Write on Surface
No
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Glow In The Dark
No
Outdoor Life Expectancy
1 to 3 yr
Number of Printed Sides
1
Includes Mounting Hardware
No
Sign Header Text Color
White
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Passageway And Doorway Clear, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.