Notice, KEEP THIS AREA CLEAN, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 468Z94

  • Mfr # 468Z94

  • Zoro # G5369773


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
KEEP THIS AREA CLEAN
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468Z94
Zoro #
G5369773
UPC #
00194484077273
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
KEEP THIS AREA CLEAN
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-20 Degrees F to 176 Degrees F
OSHA Compliant
Yes
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Header
Notice
Sign Background Color
White
ANSI Compliant
Yes
Header Background Color
Blue
Printed Language
English
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Material Properties
Flexible
Anti-Slip Surface
No
Sign Legend Background Color
White
Adhesive Style
Permanent
Sign Legend
Keep This Area Clean
Metal Detectable
No
State Specific Sign
No
Average Outdoor Durability
2 yr
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
No
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Sign Legend Style
Text
Write on Surface
No
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
176 Degrees F
Protective Coating
No Protective Coating
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
Sign Header Text Color
White
Corrosion Resistant
No
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Sign Header
Notice
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Mirror Print
No
Graffiti Resistant
No
Sign Header Background Color
Blue
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Keep This Area Clean, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.