Notice, KEEP THIS AREA CLEAR, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 477L07

  • Mfr # 477L07

  • Zoro # G5827512


product price: $23.99
/ea

Key Features

Legend
KEEP THIS AREA CLEAR
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477L07
Zoro #
G5827512
UPC #
00194484210144
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
KEEP THIS AREA CLEAR
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Legend Style
Text
Printed Language
English
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Header Legend Color
White
Header Background Color
Blue
Operating Temp. Range
-40 Degrees F to 140 Degrees F
OSHA Compliant
Yes
Sign Background Color
White
ANSI Compliant
Yes
Header
Notice
Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Material Properties
Rigid
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Sign Header Style
Text
Anti-Slip Surface
No
Average Outdoor Durability
5 yr
Sign Header
Notice
Sign Legend
Keep This Area Clear
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
White
Outdoor Life Expectancy
5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Sign Legend Style
Text
Mirror Print
No
Sign Mounting Location
Wall
State Specific Sign
No
Sign Header Background Color
Blue
Mounting Pattern
4 Corner
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
Sign Header Text Color
White
Graffiti Resistant
Yes
Chemical Resistant
Yes
Maximum Service Temperature
250 Degrees F
Write on Surface
No
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Keep This Area Clear, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.