Notice, KEEP THIS AREA CLEAR, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 477L12

  • Mfr # 477L12

  • Zoro # G5855591


product price: $8.89
/ea

Key Features

Legend
KEEP THIS AREA CLEAR
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477L12
Zoro #
G5855591
UPC #
00194484210182
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
KEEP THIS AREA CLEAR
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Sign Background Color
White
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header Background Color
Blue
Header Legend Color
White
Printed Language
English
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
ANSI Compliant
Yes
Header
Notice
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Glow In The Dark
No
Graffiti Resistant
No
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Adhesive Type
Acrylic
Sign Legend Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
No Protective Coating
Chemical Resistant
No
ANSI Standards
ANSI Z535
Adhesive Style
Permanent
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Mirror Print
No
Sign Header Style
Text
Sign Header Text Color
White
Number of Printed Sides
1
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Corrosion Resistant
No
Sign Header Background Color
Blue
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
Sign Legend
Keep This Area Clear
Write on Surface
No
Sign Legend Background Color
White
Sign Header
Notice
Anti-Slip Surface
No
Maximum Service Temperature
176 Degrees F
Minimum Application Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Keep This Area Clear, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.