Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Notice, Keep This Door Closed, 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 471Y56

  • Mfr # 471Y56

  • Zoro # G5093991


product price: $9.79
/ea

Key Features

Legend
Keep This Door Closed
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471Y56
Zoro #
G5093991
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
Keep This Door Closed
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Printed Language
English
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Sign Background Color
White
OSHA Compliant
Yes
Header Legend Color
White
Header
Notice
ANSI Compliant
Yes
Legend Style
Text
Header Background Color
Blue
Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Material Properties
Rigid
Sign Header Style
Text
Sign Header Text Color
White
Minimum Service Temperature
-90 Degrees F
Corrosion Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Maximum Service Temperature
168 Degrees F
Sign Legend
Keep This Door Closed
Sign Legend Background Color
White
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Text
Anti-Slip Surface
No
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Metal Detectable
No
Mounting Pattern
4 Corner
Mirror Print
No
Number of Printed Sides
1
Outdoor Life Expectancy
1 to 3 yr
Chemical Resistant
Yes
Graffiti Resistant
Yes
Sign Header
Notice
Write on Surface
No
Minimum Application Temperature
-90 Degrees F
Includes Mounting Hardware
No
Sign Header Background Color
Blue
State Specific Sign
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Keep This Door Closed, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.