Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Notice, Keep This Door Closed, 17 in W x 7 in H, Vertical Rectangle, Vinyl, 471Y64

  • Mfr # 471Y64

  • Zoro # G5787542


product price: $4.15
/ea
Sold in multiples of 4 for $16.60

Key Features

Legend
Keep This Door Closed
Sign Material
Vinyl
Height
7 in
Width
17 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471Y64
Zoro #
G5787542
UPC #
00194484166205
Country of Origin
United States

Dimensions

Height
7 in
Width
17 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Keep This Door Closed
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
White
Legend Style
Symbol and Text
ANSI Compliant
Yes
Header
Notice
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header Legend Color
White
OSHA Compliant
Yes
Printed Language
English
Header Background Color
Blue
Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Mirror Print
No
ANSI 969 Compliant
No
Sign Header Style
Text
Protective Coating
No Protective Coating
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Chemical Resistant
No
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Sign Legend Style
Symbol and Text
Sign Legend
Keep This Door Closed
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Write on Surface
No
Adhesive Style
Permanent
Corrosion Resistant
No
State Specific Sign
No
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Glow In The Dark
No
Graffiti Resistant
No
Average Outdoor Durability
2 yr
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Sign Mounting Location
Wall
Material Properties
Flexible
Sign Header
Notice
Sign Legend Background Color
White
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Sign Header Background Color
Blue
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep This Door Closed, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.