Notice, Keep This Door Closed At All Times, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 471Y86

  • Mfr # 471Y86

  • Zoro # G5094122


product price:  $7.29
/ea

Key Features

Legend
Keep This Door Closed At All Times
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471Y86
Zoro #
G5094122
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Keep This Door Closed At All Times
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Header Background Color
Blue
Header
Notice
Legend Style
Text
OSHA Compliant
Yes
Header Legend Color
White
Sign Background Color
White
Printed Language
English
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Material Properties
Flexible
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Graffiti Resistant
No
State Specific Sign
No
Sign Legend Background Color
White
Chemical Resistant
No
Sign Mounting Location
Wall
Protective Coating
No Protective Coating
Includes Mounting Hardware
No
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Sign Legend
Keep This Door Closed At All Times
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Style
Text
Write on Surface
No
Adhesive Style
Permanent
Sign Header
Notice
Sign Legend Style
Text
Mirror Print
No
Anti-Slip Surface
No
Average Outdoor Durability
2 yr
Number of Printed Sides
1
ANSI 969 Compliant
No
Maximum Service Temperature
176 Degrees F
Sign Header Text Color
White
Sign Header Background Color
Blue
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Keep This Door Closed At All Times, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.