Notice, Keep This Door Closed At All Times, 10 in x 7 in, Vertical Rectangle, Polyethylene, 471Y84

  • Mfr # 471Y84

  • Zoro # G5094131


product price: $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Legend
Keep This Door Closed At All Times
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471Y84
Zoro #
G5094131
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
Keep This Door Closed At All Times
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Header Background Color
Blue
Header
Notice
Printed Language
English
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Sign Background Color
White
OSHA Compliant
Yes
Legend Style
Text
Header Legend Color
White
Legend Color
Black
Sign Legend Text Color
Black
Material Properties
Rigid
Glow In The Dark
No
Sign Header Text Color
White
Minimum Application Temperature
-90 Degrees F
Write on Surface
No
Mounting Pattern
4 Corner
Sign Header
Notice
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Sign Header Style
Text
Sign Legend Style
Text
Sign Legend Background Color
White
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Metal Detectable
No
Average Outdoor Durability
1 to 3 yr
Sign Mounting Location
Wall
Maximum Service Temperature
168 Degrees F
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
1 to 3 yr
Minimum Service Temperature
-90 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Keep This Door Closed At All Times
Number of Printed Sides
1
Mirror Print
No
Sign Header Background Color
Blue
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Keep This Door Closed At All Times, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.