Notice, Keep This Door Closed At All Times, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 471Y87

  • Mfr # 471Y87

  • Zoro # G5859049


product price:  $8.49
/ea

Key Features

Legend
Keep This Door Closed At All Times
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
471Y87
Zoro #
G5859049
UPC #
00194484166274
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Keep This Door Closed At All Times
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header Legend Color
White
Header
Notice
OSHA Compliant
Yes
Sign Background Color
White
Legend Style
Text
Operating Temp. Range
-20 Degrees F to 176 Degrees F
ANSI Compliant
Yes
Printed Language
English
Header Background Color
Blue
Legend Color
Black
Sign Legend Text Color
Black
Material Properties
Flexible
Glow In The Dark
No
Write on Surface
No
Sign Header Text Color
White
Sign Legend Style
Text
Sign Header
Notice
Mirror Print
No
Maximum Service Temperature
176 Degrees F
Graffiti Resistant
No
Corrosion Resistant
No
Number of Printed Sides
1
Anti-Slip Surface
No
Sign Header Background Color
Blue
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
White
State Specific Sign
No
Protective Coating
No Protective Coating
Sign Header Style
Text
Includes Mounting Hardware
No
Adhesive Type
Acrylic
Adhesive Style
Permanent
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
Keep This Door Closed At All Times
Average Outdoor Durability
2 yr
Chemical Resistant
No
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Keep This Door Closed At All Times, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.