Notice, Keep This Door Closed/mantenga Esta Puerta Cerrada, 10 in W x 14 in H, Rectangle, 471Y66

  • Mfr # 471Y66

  • Zoro # G5094019


product price:  $21.69
/ea

Key Features

Legend
Keep This Door Closed/mantenga Esta Puerta Cerrada
Sign Material
Aluminum
Height
14 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471Y66
Zoro #
G5094019
UPC #
-
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
Keep This Door Closed/mantenga Esta Puerta Cerrada
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Legend Color
White
Sign Background Color
White
ANSI Compliant
Yes
Legend Style
Text
Printed Language
English, Spanish
OSHA Compliant
Yes
Header Background Color
Blue
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header
Notice
Legend Color
Black
Sign Legend Text Color
Black
Material Properties
Rigid
Glow In The Dark
No
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Sign Header Style
Text
Sign Header
Notice/Aviso
Sign Mounting Location
Wall
Write on Surface
No
Outdoor Life Expectancy
5 yr
Chemical Resistant
Yes
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Sign Legend Background Color
White
Number of Printed Sides
1
Sign Legend
Keep This Door Closed/Mantenga Esta Puerta Cerrada
Metal Detectable
No
Mounting Pattern
4 Corner
Sign Header Background Color
Blue
Sign Header Text Color
White
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Sign Legend Style
Text
Average Outdoor Durability
5 yr
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
250 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Keep This Door Closed/Mantenga Esta Puerta Cerrada, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.