Notice, Keep This Door Closed/mantenga Esta Puerta Cerrada, 7 in W x 10 in H, Rectangle, 471Y68

  • Mfr # 471Y68

  • Zoro # G5875663


product price:  $6.59
/ea

Key Features

Legend
Keep This Door Closed/mantenga Esta Puerta Cerrada
Sign Material
Polyethylene
Height
10 in
Width
7 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
471Y68
Zoro #
G5875663
UPC #
00194484166229
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
Keep This Door Closed/mantenga Esta Puerta Cerrada
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English, Spanish
Header
Notice
Header Legend Color
White
Header Background Color
Blue
Operating Temp. Range
-90 Degrees F to 168 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Text
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
Mounting Pattern
4 Corner
Metal Detectable
No
ANSI 969 Compliant
No
Sign Legend Background Color
White
Anti-Slip Surface
No
Minimum Application Temperature
-90 Degrees F
Chemical Resistant
Yes
Sign Header
Notice/Aviso
State Specific Sign
No
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Background Color
Blue
Number of Printed Sides
1
Includes Mounting Hardware
No
Sign Legend Style
Text
Sign Header Style
Text
Mirror Print
No
Outdoor Life Expectancy
1 to 3 yr
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Sign Header Text Color
White
Average Outdoor Durability
1 to 3 yr
Maximum Service Temperature
168 Degrees F
Write on Surface
No
Sign Legend
Keep This Door Closed/Mantenga Esta Puerta Cerrada
Minimum Service Temperature
-90 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Keep This Door Closed/Mantenga Esta Puerta Cerrada, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.