Notice, Keep This Door Closed/mantenga Esta Puerta Cerrada, 7 in W x 10 in H, Rectangle, 471Y71

  • Mfr # 471Y71

  • Zoro # G5815603


product price:  $3.29
/ea
Sold in multiples of 4 for $13.16

Key Features

Legend
Keep This Door Closed/mantenga Esta Puerta Cerrada
Sign Material
Vinyl
Height
10 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471Y71
Zoro #
G5815603
UPC #
00194484166236
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Keep This Door Closed/mantenga Esta Puerta Cerrada
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Legend Color
White
Printed Language
English, Spanish
Header
Notice
Sign Background Color
White
OSHA Compliant
Yes
Header Background Color
Blue
Legend Style
Text
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Material Properties
Flexible
Chemical Resistant
No
Adhesive Style
Permanent
Protective Coating
No Protective Coating
Sign Legend Background Color
White
Number of Printed Sides
1
Sign Header Text Color
White
Sign Legend Style
Text
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Mirror Print
No
Sign Header
Notice/Aviso
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Blue
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Text
Maximum Service Temperature
176 Degrees F
Sign Legend
Keep This Door Closed/Mantenga Esta Puerta Cerrada
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Adhesive Type
Acrylic
Average Outdoor Durability
2 yr
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
Graffiti Resistant
No
Includes Mounting Hardware
No
State Specific Sign
No
Metal Detectable
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Keep This Door Closed/Mantenga Esta Puerta Cerrada, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.