Zoro Homepage

Notice, KEEP THIS PASSAGEWAY CLEAR, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 477L21

  • Mfr # 477L21

  • Zoro # G5869993


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
KEEP THIS PASSAGEWAY CLEAR
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477L21
Zoro #
G5869993
UPC #
00194484210274
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
KEEP THIS PASSAGEWAY CLEAR
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Text
Header Background Color
Blue
OSHA Compliant
Yes
Header Legend Color
White
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header
Notice
ANSI Compliant
Yes
Printed Language
English
Sign Background Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Legend Color
Black
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Mirror Print
No
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Style
Text
ANSI Standards
ANSI Z535
Chemical Resistant
No
Sign Header Background Color
Blue
Protective Coating
No Protective Coating
Sign Header
Notice
Glow In The Dark
No
State Specific Sign
No
Write on Surface
No
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
White
Maximum Service Temperature
176 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Graffiti Resistant
No
Includes Mounting Hardware
No
Material Properties
Flexible
ANSI 969 Compliant
No
Average Outdoor Durability
2 yr
Indoor/Outdoor Usage
Indoor Only
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Corrosion Resistant
No
Adhesive Type
Acrylic
Adhesive Style
Permanent
Number of Printed Sides
1
Sign Legend
Keep This Passageway Clear
Minimum Application Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Metal Detectable
No
Sign Header Text Color
White
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep This Passageway Clear, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.