Notice, MAIN GAS CUT OFF, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 476F36

  • Mfr # 476F36

  • Zoro # G5815140


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
MAIN GAS CUT OFF
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
476F36
Zoro #
G5815140
UPC #
00194484187064
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Chemical Sign
Legend
MAIN GAS CUT OFF
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English
Legend Style
Text
Sign Background Color
White
Header Legend Color
White
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header
Notice
Standards
ANSI Z535, OSHA 29 CFR 1910.110, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.253, OSHA 29 CFR 1926.350
Header Background Color
Blue
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Sign Header Text Color
White
Adhesive Type
Acrylic
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.253, OSHA 29 CFR 1910.110, OSHA 29 CFR 1926.350
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Sign Format
Traditional OSHA
Sign Header Style
Text
Glow In The Dark
No
Protective Coating
No Protective Coating
Material Properties
Flexible
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Sign Header
Notice
Sign Legend Style
Text
Sign Mounting Location
Wall
Sign Header Background Color
Blue
State Specific Sign
No
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Average Outdoor Durability
2 yr
Number of Printed Sides
1
Sign Legend Background Color
White
Sign Legend
Main Gas Cut Off
Corrosion Resistant
No
ANSI Standards
ANSI Z535
Maximum Service Temperature
176 Degrees F
Graffiti Resistant
No
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Chemical Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Main Gas Cut Off, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.