Notice, MAKE SURE GATE IS CLOSED, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 480G56

  • Mfr # 480G56

  • Zoro # G5838651


product price: $16.99
/ea

Key Features

Legend
MAKE SURE GATE IS CLOSED
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480G56
Zoro #
G5838651
UPC #
00194484240998
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
MAKE SURE GATE IS CLOSED
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
Yes
Printed Language
English
Header
Notice
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header Background Color
Blue
Sign Background Color
White
Legend Style
Text
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Header Legend Color
White
Legend Color
Black
Sign Legend Text Color
Black
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Glow In The Dark
No
Mounting Pattern
4 Corner
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
State Specific Sign
No
Sign Mounting Location
Wall
Sign Legend
Make Sure Gate Is Closed
Maximum Service Temperature
250 Degrees F
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Write on Surface
No
Minimum Application Temperature
-40 Degrees F
Sign Header Style
Text
Average Outdoor Durability
5 yr
Sign Header Text Color
White
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
Yes
Outdoor Life Expectancy
5 yr
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Metal Detectable
No
Anti-Slip Surface
No
Sign Header
Notice
Sign Legend Background Color
White
Sign Header Background Color
Blue
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Make Sure Gate Is Closed, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.