Shop CONDOR

Notice, MAKE SURE GATE IS CLOSED, 14 in W x 10 in H, Horizontal Rectangle, Polyethylene, 480G59

  • Mfr # 480G59
  • Zoro # G5862278

product price: 
$
13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Legend
MAKE SURE GATE IS CLOSED
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
480G59
Zoro #
G5862278
UPC #
00194484241025
Country of Origin
United States
Item
Safety Sign
Legend
MAKE SURE GATE IS CLOSED
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English
Legend Style
Text
Header Background Color
Blue
Header
Notice
Header Legend Color
White
Operating Temp. Range
-90 Degrees F to 168 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Background Color
White
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Color
Black
Sign Legend Text Color
Black
Corrosion Resistant
Yes
Minimum Service Temperature
-90 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Average Outdoor Durability
1 to 3 yr
Material Properties
Rigid
Glow In The Dark
No
Mirror Print
No
Sign Header Text Color
White
Chemical Resistant
Yes
Graffiti Resistant
Yes
Minimum Application Temperature
-90 Degrees F
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Sign Legend Style
Text
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
State Specific Sign
No
Sign Legend Background Color
White
ANSI 969 Compliant
No
Metal Detectable
No
Sign Header Style
Text
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Outdoor Life Expectancy
1 to 3 yr
Sign Header Background Color
Blue
Maximum Service Temperature
168 Degrees F
Sign Header
Notice
Sign Legend
Make Sure Gate Is Closed
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Product Type
Safety Sign

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Make Sure Gate Is Closed, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.