Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Notice, MAKE SURE GATE IS CLOSED, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 480G61

  • Mfr # 480G61

  • Zoro # G5789049


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
MAKE SURE GATE IS CLOSED
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480G61
Zoro #
G5789049
UPC #
00194484241049
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
MAKE SURE GATE IS CLOSED
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Header Legend Color
White
Header Background Color
Blue
Sign Background Color
White
Legend Style
Text
Operating Temp. Range
-20 Degrees F to 176 Degrees F
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Header
Notice
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Sign Mounting Location
Wall
Sign Header Style
Text
Glow In The Dark
No
Sign Legend Background Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
Graffiti Resistant
No
ANSI 969 Compliant
No
Write on Surface
No
Chemical Resistant
No
Sign Header Background Color
Blue
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
White
Sign Legend
Make Sure Gate Is Closed
Material Properties
Flexible
Adhesive Style
Permanent
Average Outdoor Durability
2 yr
Sign Format
Traditional OSHA
Corrosion Resistant
No
Metal Detectable
No
ANSI Standards
ANSI Z535
Protective Coating
No Protective Coating
Sign Header
Notice
OSHA Regulations
OSHA 29 CFR 1910.145
Mirror Print
No
Sign Legend Style
Text
Adhesive Type
Acrylic
Maximum Service Temperature
176 Degrees F
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Make Sure Gate Is Closed, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.