Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Notice, Mantenga Esta Puerta Cerrada, 10 in W x 7 in H, Vertical Rectangle, Polyethylene

  • Mfr # 471Y78

  • Zoro # G5593959


product price: $6.49
/ea
Sold in multiples of 3 for $19.47

Key Features

Header
Notice
Legend
Mantenga Esta Puerta Cerrada
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471Y78
Zoro #
G5593959
UPC #
00194484105501
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
Mantenga Esta Puerta Cerrada
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Legend Style
Text
Header Legend Color
White
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Header Background Color
Blue
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Anti-Slip Surface
No
Metal Detectable
No
Sign Header Background Color
Blue
Minimum Service Temperature
-90 Degrees F
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-90 Degrees F
Number of Printed Sides
1
Glow In The Dark
No
Write on Surface
No
ANSI 969 Compliant
No
State Specific Sign
No
Sign Legend Background Color
White
Outdoor Life Expectancy
1 to 3 yr
Material Properties
Rigid
Sign Header
Notice
Graffiti Resistant
Yes
Maximum Service Temperature
168 Degrees F
Sign Legend
Mantenga Esta Puerta Cerrada
Mirror Print
No
Sign Format
Traditional OSHA
Protective Coating
Clear Liquid Laminate
Sign Header Text Color
White
Chemical Resistant
Yes
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Sign Header Style
Text
Sign Legend Style
Text
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, Spanish, Sign Format Traditional OSHA, Sign Legend Mantenga Esta Puerta Cerrada, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.