Notice, No Eating Or Drinking In This Area, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 468K41

  • Mfr # 468K41

  • Zoro # G5614198


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
No Eating Or Drinking In This Area
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
468K41
Zoro #
G5614198
UPC #
00194484069582
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
No Eating Or Drinking In This Area
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Sign Background Color
White
Printed Language
English
ANSI Compliant
Yes
Legend Style
Text
Header
Notice
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(g)(2),OSHA 29 CFR 1926.51(g)
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Sign Header Background Color
Blue
Material Properties
Flexible
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Graffiti Resistant
No
Glow In The Dark
No
ANSI Standards
ANSI Z535
Sign Legend
No Eating Or Drinking In This Area
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
No
Sign Legend Style
Text
Sign Mounting Location
Wall
Maximum Service Temperature
176 Degrees F
Sign Legend Background Color
White
Mirror Print
No
State Specific Sign
No
Includes Mounting Hardware
No
Chemical Resistant
No
Average Outdoor Durability
2 yr
Sign Header Style
Text
ANSI 969 Compliant
No
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Sign Header
Notice
Protective Coating
No Protective Coating
Sign Header Text Color
White
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.141(g)(2),OSHA 29 CFR 1926.51(g)
Adhesive Type
Acrylic
Adhesive Style
Permanent
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend No Eating Or Drinking In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.