Notice, No Food or Drink Beyond This Point, 7 in W x 5 in H, Rectangle, Vinyl, 468K63

  • Mfr # 468K63
  • Zoro # G5648857
product price: 
$
2.69
/ea

Key Features

Legend
No Food or Drink Beyond This Point
Sign Material
Vinyl
Height
5 in
Thickness
0.004 in
Sign Mounting Style
Adhesive
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
468K63
Zoro #
G5648857
UPC #
00194484069766
Country of Origin
United States
Item
Safety Sign
Legend
No Food or Drink Beyond This Point
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Printed Language
English
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(g)(2),OSHA 29 CFR 1926.51(g)
Sign Background Color
White
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Text
Header
Notice
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.141(g)(2),OSHA 29 CFR 1926.51(g)
Glow In The Dark
No
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Protective Coating
No Protective Coating
Includes Mounting Hardware
No
Sign Header Style
Text
Average Outdoor Durability
2 yr
Chemical Resistant
No
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Mirror Print
No
Corrosion Resistant
No
Sign Mounting Location
Wall
Anti-Slip Surface
No
Sign Header Background Color
Blue
State Specific Sign
No
Sign Header
Notice
Sign Legend Style
Text
Sign Legend Background Color
White
Maximum Service Temperature
176 Degrees F
ANSI 969 Compliant
No
Sign Legend
No Food Or Drink Beyond This Point
Sign Header Text Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
No
Product Type
Safety Sign

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend No Food Or Drink Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.