Notice, No Food or Drink In This Area, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 468K70
Mfr # 468K70
Zoro # G5064759
product price:Â $7.29
/eaKey Features
Legend
No Food or Drink In This Area
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
468K70
Zoro #
G5064759
UPC #
-
Country of Origin
United States
Dimensions
Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend No Food Or Drink In This Area, Sign Legend Background Color White, Sign Legend Style Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.