Shop CONDOR

Notice, No Food or Drink In This Area, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 468K67

  • Mfr # 468K67
  • Zoro # G5064731

product price: 
$
23.99
/ea

Key Features

Legend
No Food or Drink In This Area
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
468K67
Zoro #
G5064731
UPC #
-
Country of Origin
United States
Item
Safety Sign
Legend
No Food or Drink In This Area
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header
Notice
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(g)(2),OSHA 29 CFR 1926.51(g)
OSHA Compliant
Yes
ANSI Compliant
Yes
Printed Language
English
Sign Background Color
White
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
No
Outdoor Life Expectancy
5 yr
Minimum Application Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.141(g)(2),OSHA 29 CFR 1926.51(g)
Sign Header Text Color
White
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Material Properties
Rigid
Chemical Resistant
Yes
Maximum Service Temperature
250 Degrees F
State Specific Sign
No
Sign Legend Background Color
White
Anti-Slip Surface
No
Sign Header Style
Text
Glow In The Dark
No
Mounting Pattern
4 Corner
Sign Header
Notice
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
Average Outdoor Durability
5 yr
Mirror Print
No
Sign Header Background Color
Blue
Sign Legend
No Food Or Drink In This Area
Number of Printed Sides
1
Includes Mounting Hardware
No
Sign Legend Style
Text
Product Type
Safety Sign

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend No Food Or Drink In This Area, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.