Shop CONDOR

Notice, No Food or Drink In This Area, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 468K71

  • Mfr # 468K71
  • Zoro # G5093267

product price: 
$
8.49
/ea

Key Features

Legend
No Food or Drink In This Area
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
468K71
Zoro #
G5093267
UPC #
-
Country of Origin
United States
Item
Safety Sign
Legend
No Food or Drink In This Area
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(g)(2),OSHA 29 CFR 1926.51(g)
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Background Color
White
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Text
Header
Notice
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
ANSI 969 Compliant
No
Sign Legend
No Food Or Drink In This Area
ANSI Standards
ANSI Z535
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
White
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Adhesive Style
Permanent
Sign Header Text Color
White
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.141(g)(2),OSHA 29 CFR 1926.51(g)
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
Material Properties
Flexible
Protective Coating
No Protective Coating
Sign Header Style
Text
Maximum Service Temperature
176 Degrees F
Average Outdoor Durability
2 yr
Sign Header
Notice
Corrosion Resistant
No
Glow In The Dark
No
Number of Printed Sides
1
Includes Mounting Hardware
No
Sign Header Background Color
Blue
Sign Legend Style
Text
Adhesive Type
Acrylic
Product Type
Safety Sign

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend No Food Or Drink In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.