This item is Discontinued.

Condor Notice, NO JEWELRY NO PIERCINGS NO EXPOSED CUTS BEYOND THIS POINT, 10 in W x 14 in H, Vinyl, 486Z51 486Z51

This item is Discontinued.

Condor

Notice, NO JEWELRY NO PIERCINGS NO EXPOSED CUTS BEYOND THIS POINT, 10 in W x 14 in H, Vinyl, 486Z51 (Discontinued)

Mfr # 486Z51
Zoro # G6288331
UPC # 00194484298135
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
486Z51
Zoro #
G6288331
UPC #
00194484298135
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
NO JEWELRY NO PIERCINGS NO EXPOSED CUTS BEYOND THIS POINT
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Background Color
Blue
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header Legend Color
White
Sign Background Color
White
Printed Language
English
Header
Notice
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32(d)
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Glow In The Dark
No
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Sign Legend
No Jewelry No Piercings No Exposed Cuts Beyond This Point
Number of Printed Sides
1
Sign Header
Notice
Adhesive Type
Acrylic
Average Outdoor Durability
2 yr
Sign Mounting Location
Wall
State Specific Sign
No
Chemical Resistant
No
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Graffiti Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910, OSHA 29 CFR 1926.32(d)
Sign Legend Background Color
White
Protective Coating
No Protective Coating
Corrosion Resistant
No
Write on Surface
No
Sign Legend Style
Text
Adhesive Style
Permanent
Anti-Slip Surface
No
Material Properties
Flexible
Sign Header Background Color
Blue
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
176 Degrees F
Sign Header Text Color
White
Sign Header Style
Text
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Jewelry No Piercings No Exposed Cuts Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.