This item is Discontinued.

Condor Notice, NO JEWELRY NO PIERCINGS NO EXPOSED CUTS BEYOND THIS POINT, 7 in W x 10 in H, Vinyl, 486Z50 486Z50

This item is Discontinued.

Condor

Notice, NO JEWELRY NO PIERCINGS NO EXPOSED CUTS BEYOND THIS POINT, 7 in W x 10 in H, Vinyl, 486Z50 (Discontinued)

Mfr # 486Z50
Zoro # G6263901
UPC # 00194484298128
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
486Z50
Zoro #
G6263901
UPC #
00194484298128
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
NO JEWELRY NO PIERCINGS NO EXPOSED CUTS BEYOND THIS POINT
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Legend Color
White
Sign Background Color
White
Header Background Color
Blue
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32(d)
Header
Notice
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910, OSHA 29 CFR 1926.32(d)
Sign Format
Traditional OSHA
Minimum Application Temperature
-40 Degrees F
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Sign Header
Notice
Write on Surface
No
Maximum Service Temperature
176 Degrees F
Anti-Slip Surface
No
Adhesive Style
Permanent
Sign Header Background Color
Blue
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
White
Mirror Print
No
Sign Header Text Color
White
Adhesive Type
Acrylic
Sign Header Style
Text
Number of Printed Sides
1
Chemical Resistant
No
Sign Legend Style
Text
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Average Outdoor Durability
2 yr
Sign Legend
No Jewelry No Piercings No Exposed Cuts Beyond This Point
ANSI 969 Compliant
No
Graffiti Resistant
No
Protective Coating
No Protective Coating
Glow In The Dark
No
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Jewelry No Piercings No Exposed Cuts Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.