Shop CONDOR

Notice, Non-Potable Water, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 470J78

  • Mfr # 470J78
  • Zoro # G5360019

product price: 
$
22.89
/ea

Key Features

Legend
Non-Potable Water
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
470J78
Zoro #
G5360019
UPC #
00194484045852
Country of Origin
United States
Item
Safety Sign
Legend
Non-Potable Water
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Text
Sign Background Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(b)(2)(i),OSHA 29 CFR 1926.51(b)(1)
ANSI Compliant
Yes
Header
Notice
Header Legend Color
White
Header Background Color
Blue
OSHA Compliant
Yes
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
No
Sign Legend Background Color
White
Sign Format
Traditional OSHA
Sign Header Style
Text
Average Outdoor Durability
5 yr
Sign Header Text Color
White
Sign Mounting Location
Wall
Chemical Resistant
Yes
Anti-Slip Surface
No
ANSI 969 Compliant
No
Glow In The Dark
No
Includes Mounting Hardware
No
State Specific Sign
No
Sign Legend
Non-Potable Water
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
5 yr
Mirror Print
No
Graffiti Resistant
Yes
Sign Legend Style
Text
Corrosion Resistant
Yes
Sign Header Background Color
Blue
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Maximum Service Temperature
250 Degrees F
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Sign Header
Notice
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.141(b)(2)(i),OSHA 29 CFR 1926.51(b)(1)
Product Type
Safety Sign

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Non-Potable Water, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.