Notice, Non-Potable Water, 14 in W x 10 in H, Horizontal Rectangle, Polyethylene, 470J81

  • Mfr # 470J81
  • Zoro # G5362292
product price: 
$
13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Legend
Non-Potable Water
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
470J81
Zoro #
G5362292
UPC #
00194484094546
Country of Origin
United States
Item
Safety Sign
Legend
Non-Potable Water
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(b)(2)(i),OSHA 29 CFR 1926.51(b)(1)
Header Background Color
Blue
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees to 168 Degrees F
Printed Language
English
Legend Style
Text
Sign Background Color
White
Header
Notice
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Sign Header
Notice
Sign Header Text Color
White
Number of Printed Sides
1
Mirror Print
No
Sign Legend Style
Text
State Specific Sign
No
Minimum Application Temperature
-90 Degrees F
Corrosion Resistant
Yes
Sign Header Background Color
Blue
Average Outdoor Durability
1 to 3 yr
Chemical Resistant
Yes
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Glow In The Dark
No
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
1 to 3 yr
Sign Format
Traditional OSHA
Minimum Service Temperature
-90 Degrees F
Sign Legend Background Color
White
Maximum Service Temperature
168 Degrees F
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Sign Legend
Non-Potable Water
Sign Header Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.141(b)(2)(i),OSHA 29 CFR 1926.51(b)(1)
Material Properties
Rigid
Product Type
Safety Sign

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Non-Potable Water, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.