Notice, Non-Potable Water Not For Drinking Or Cooking Use, 10 in x 7 in, Vinyl, Rectangle, 470J95

  • Mfr # 470J95

  • Zoro # G5372521


product price:  $7.19
/ea

Key Features

Legend
Non-Potable Water Not For Drinking Or Cooking Use
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
470J95
Zoro #
G5372521
UPC #
00194484094577
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Non-Potable Water Not For Drinking Or Cooking Use
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Legend Color
White
Sign Background Color
White
Header
Notice
Legend Style
Text
Header Background Color
Blue
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(b)(2)(i),OSHA 29 CFR 1926.51(b)(1)
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Sign Header
Notice
Corrosion Resistant
No
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
Average Outdoor Durability
2 yr
Minimum Application Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Sign Legend Background Color
White
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Glow In The Dark
No
Sign Legend Style
Text
Mirror Print
No
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
Sign Legend
Non-Potable Water Not For Drinking Or Cooking Use
Sign Header Background Color
Blue
ANSI 969 Compliant
No
Adhesive Style
Permanent
Adhesive Type
Acrylic
Number of Printed Sides
1
Graffiti Resistant
No
Anti-Slip Surface
No
Maximum Service Temperature
176 Degrees F
Protective Coating
No Protective Coating
Sign Header Style
Text
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.141(b)(2)(i),OSHA 29 CFR 1926.51(b)(1)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Non-Potable Water Not For Drinking Or Cooking Use, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.