Notice, Non-Potable Water Not For Drinking Or Cooking Use, 14 in W x 10 in H, Polyethylene, 470J93

  • Mfr # 470J93

  • Zoro # G5641041


product price:  $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Legend
Non-Potable Water Not For Drinking Or Cooking Use
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470J93
Zoro #
G5641041
UPC #
00194484094560
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Non-Potable Water Not For Drinking Or Cooking Use
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header
Notice
ANSI Compliant
Yes
Header Background Color
Blue
Sign Background Color
White
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(b)(2)(i),OSHA 29 CFR 1926.51(b)(1)
Header Legend Color
White
Printed Language
English
OSHA Compliant
Yes
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Write on Surface
No
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Minimum Application Temperature
-90 Degrees F
Sign Header Style
Text
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Sign Legend Background Color
White
Sign Header
Notice
Average Outdoor Durability
1 to 3 yr
Sign Legend Style
Text
Glow In The Dark
No
Sign Mounting Location
Wall
Chemical Resistant
Yes
Sign Header Background Color
Blue
Maximum Service Temperature
168 Degrees F
Sign Legend
Non-Potable Water Not For Drinking Or Cooking Use
Mounting Pattern
4 Corner
State Specific Sign
No
Sign Header Text Color
White
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Outdoor Life Expectancy
1 to 3 yr
Graffiti Resistant
Yes
Number of Printed Sides
1
Minimum Service Temperature
-90 Degrees F
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.141(b)(2)(i),OSHA 29 CFR 1926.51(b)(1)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Non-Potable Water Not For Drinking Or Cooking Use, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.