This item is Discontinued.

Condor Notice, Non-Potable Water Not To Be Used For Drinking., 10 in H x 14 in W, Aluminum, 470K07 470K07

This item is Discontinued.

Condor

Notice, Non-Potable Water Not To Be Used For Drinking., 10 in H x 14 in W, Aluminum, 470K07 (Discontinued)

Mfr # 470K07
Zoro # G5386479
UPC # 00194484094621
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
470K07
Zoro #
G5386479
UPC #
00194484094621
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Non-Potable Water Not To Be Used For Drinking, Washing Or Cooking Purposes
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(b)(2)(i),OSHA 29 CFR 1926.51(b)(1)
Header Background Color
Blue
Header
Notice
Legend Style
Text
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
Printed Language
English
Sign Background Color
White
Header Legend Color
White
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Legend
Non-Potable Water Not To Be Used For Drinking, Washing Or Cooking Purposes
Sign Header
Notice
Mirror Print
No
Average Outdoor Durability
5 yr
Chemical Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Anti-Slip Surface
No
Sign Header Background Color
Blue
Corrosion Resistant
Yes
Outdoor Life Expectancy
5 yr
Sign Legend Style
Text
Maximum Service Temperature
250 Degrees F
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Sign Legend Background Color
White
Sign Header Style
Text
State Specific Sign
No
Sign Header Text Color
White
Mounting Pattern
4 Corner
Glow In The Dark
No
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.141(b)(2)(i),OSHA 29 CFR 1926.51(b)(1)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Non-Potable Water Not To Be Used For Drinking, Washing Or Cooking Purposes, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.