This item is Discontinued.

Condor Notice, Non-Potable Water Not To Be Used For Drinking., 7 in H x 10 in W, Vinyl, 470K10 470K10

This item is Discontinued.

Condor

Notice, Non-Potable Water Not To Be Used For Drinking., 7 in H x 10 in W, Vinyl, 470K10 (Discontinued)

Mfr # 470K10
Zoro # G5380851
UPC # 00194484094638
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
470K10
Zoro #
G5380851
UPC #
00194484094638
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Non-Potable Water Not To Be Used For Drinking, Washing Or Cooking Purposes
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header
Notice
Sign Background Color
White
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(b)(2)(i),OSHA 29 CFR 1926.51(b)(1)
Printed Language
English
Header Background Color
Blue
Header Legend Color
White
Legend Style
Text
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Sign Format
Traditional OSHA
Glow In The Dark
No
Includes Mounting Hardware
No
Sign Header Background Color
Blue
Maximum Service Temperature
176 Degrees F
Corrosion Resistant
No
Sign Header Text Color
White
Adhesive Type
Acrylic
Anti-Slip Surface
No
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Sign Legend
Non-Potable Water Not To Be Used For Drinking, Washing Or Cooking Purposes
Average Outdoor Durability
2 yr
Mirror Print
No
Adhesive Style
Permanent
ANSI 969 Compliant
No
Graffiti Resistant
No
Sign Header
Notice
Sign Legend Background Color
White
Sign Legend Style
Text
Chemical Resistant
No
ANSI Standards
ANSI Z535
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.141(b)(2)(i),OSHA 29 CFR 1926.51(b)(1)
Protective Coating
No Protective Coating
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Non-Potable Water Not To Be Used For Drinking, Washing Or Cooking Purposes, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.