Notice, PASSAGE TO THIS FIRE HOUSE MUST BE KEPT CLEAR, 10 in W x 7 in H, Vertical Rectangle

  • Mfr # 485J46

  • Zoro # G6270938


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Sign Material
Polyethylene
Legend
PASSAGE TO THIS FIRE HOUSE MUST BE KEPT CLEAR
Width
10 in
Thickness
0.055 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485J46
Zoro #
G6270938
UPC #
00194484275075
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.055 in
Height
7 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Sign Material
Polyethylene
Legend
PASSAGE TO THIS FIRE HOUSE MUST BE KEPT CLEAR
Sign Mounting Style
Mounting Holes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Text
Header
Notice
Header Legend Color
White
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Header Background Color
Blue
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Application
Indoor/Outdoor
State Specific Sign
No
ANSI 969 Compliant
No
Sign Header
Notice
Maximum Service Temperature
168 Degrees F
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Sign Header Style
Text
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
1 to 3 yr
Minimum Application Temperature
-90 Degrees F
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Glow In The Dark
No
Sign Legend Style
Text
Anti-Slip Surface
No
Sign Legend Background Color
White
Material Properties
Rigid
Chemical Resistant
Yes
Average Outdoor Durability
1 to 3 yr
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22
Mirror Print
No
Minimum Service Temperature
-90 Degrees F
Corrosion Resistant
Yes
Sign Format
Traditional OSHA
Sign Header Background Color
Blue
Sign Legend
Passage To This Fire House Must Be Kept Clear
Sign Header Text Color
White
Mounting Pattern
4 Corner
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Passage To This Fire House Must Be Kept Clear, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.