Notice, PASSAGE TO THIS FIRE HOUSE MUST BE KEPT CLEAR, 10 in W x 7 in H, Vertical Rectangle, Vinyl

  • Mfr # 485J48

  • Zoro # G6314021


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Sign Material
Vinyl
Legend
PASSAGE TO THIS FIRE HOUSE MUST BE KEPT CLEAR
Width
10 in
Thickness
0.004 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
485J48
Zoro #
G6314021
UPC #
00194484275099
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.004 in
Height
7 in
Depth
1/250 in

Details

Item
Safety Sign
Sign Material
Vinyl
Legend
PASSAGE TO THIS FIRE HOUSE MUST BE KEPT CLEAR
Sign Mounting Style
Adhesive
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
Header
Notice
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header Background Color
Blue
OSHA Compliant
Yes
Legend Style
Text
Header Legend Color
White
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Application
Indoor Only
Metal Detectable
No
Protective Coating
No Protective Coating
Maximum Service Temperature
176 Degrees F
Minimum Application Temperature
-40 Degrees F
Material Properties
Flexible
State Specific Sign
No
Number of Printed Sides
1
Mirror Print
No
Adhesive Style
Permanent
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
2 yr
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Glow In The Dark
No
Sign Header Background Color
Blue
Sign Legend Style
Text
Sign Mounting Location
Wall
Chemical Resistant
No
Graffiti Resistant
No
Corrosion Resistant
No
Sign Header Text Color
White
Anti-Slip Surface
No
ANSI 969 Compliant
No
Sign Legend
Passage To This Fire House Must Be Kept Clear
Sign Legend Background Color
White
Sign Header Style
Text
Mounting Pattern
No Mounting Holes
Sign Format
Traditional OSHA
Sign Header
Notice
Indoor/Outdoor Usage
Indoor Only
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22
ANSI Standards
ANSI Z535
Adhesive Type
Acrylic
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Passage To This Fire House Must Be Kept Clear, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.