Notice, Place Cigarettes, Cigar Butts And Ashes In Receptacles, 10 in W x 7 in H, Vinyl, 469A18

  • Mfr # 469A18

  • Zoro # G5262859


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Legend
Place Cigarettes, Cigar Butts And Ashes In Receptacles
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
469A18
Zoro #
G5262859
UPC #
00194484041830
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Place Cigarettes, Cigar Butts And Ashes In Receptacles
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Printed Language
English
ANSI Compliant
Yes
Header Background Color
Blue
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Style
Text
Header Legend Color
White
Sign Background Color
White
OSHA Compliant
Yes
Header
Notice
Legend Color
Black
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
ANSI Standards
ANSI Z535
Sign Legend Background Color
White
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Anti-Slip Surface
No
Sign Format
Traditional OSHA
State Specific Sign
No
Sign Header Background Color
Blue
Minimum Application Temperature
-40 Degrees F
Sign Header Text Color
White
Metal Detectable
No
ANSI 969 Compliant
No
Sign Header
Notice
Mirror Print
No
Adhesive Style
Permanent
Average Outdoor Durability
2 yr
Chemical Resistant
No
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
Write on Surface
No
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
Material Properties
Flexible
Graffiti Resistant
No
Protective Coating
No Protective Coating
Number of Printed Sides
1
Maximum Service Temperature
176 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Sign Legend
Place Cigarettes, Cigar Butts, And Ashes In Receptacles
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Place Cigarettes, Cigar Butts, And Ashes In Receptacles, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.