Zoro Homepage

Notice, PLEASE RING BELL, 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 469A28

  • Mfr # 469A28

  • Zoro # G5178332


product price: $9.79
/ea

Key Features

Legend
PLEASE RING BELL
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469A28
Zoro #
G5178332
UPC #
00194484041885
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Please Ring Bell, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.