Zoro Homepage

Notice, PLEASE RING BELL, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 469A30

  • Mfr # 469A30

  • Zoro # G5829667


product price: $7.29
/ea

Key Features

Legend
PLEASE RING BELL
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469A30
Zoro #
G5829667
UPC #
00194484161026
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
PLEASE RING BELL
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Printed Language
English
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header Background Color
Blue
ANSI Compliant
Yes
Header
Notice
Sign Background Color
White
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Material Properties
Flexible
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Mirror Print
No
Chemical Resistant
No
Mounting Pattern
No Mounting Holes
Sign Header Style
Text
Adhesive Style
Permanent
ANSI 969 Compliant
No
Metal Detectable
No
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Sign Header
Notice
Graffiti Resistant
No
Corrosion Resistant
No
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Text
Sign Legend Background Color
White
Average Outdoor Durability
2 yr
Sign Header Background Color
Blue
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Write on Surface
No
Sign Legend
Please Ring Bell
Adhesive Type
Acrylic
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
Sign Header Text Color
White
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Please Ring Bell, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.