Notice, PLEASE TURN OUT LIGHTS WHEN NOT IN USE, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 468Z61

  • Mfr # 468Z61

  • Zoro # G5820138


product price:  $7.29
/ea

Key Features

Legend
PLEASE TURN OUT LIGHTS WHEN NOT IN USE
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
468Z61
Zoro #
G5820138
UPC #
00194484160951
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
PLEASE TURN OUT LIGHTS WHEN NOT IN USE
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Legend Color
White
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
ANSI Compliant
Yes
Header Background Color
Blue
Printed Language
English
OSHA Compliant
Yes
Sign Background Color
White
Header
Notice
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
Sign Legend Background Color
White
Glow In The Dark
No
Material Properties
Flexible
Metal Detectable
No
ANSI 969 Compliant
No
Sign Header Style
Text
Graffiti Resistant
No
Corrosion Resistant
No
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Blue
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Sign Header Text Color
White
Sign Header
Notice
Includes Mounting Hardware
No
Adhesive Type
Acrylic
Number of Printed Sides
1
Average Outdoor Durability
2 yr
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Outdoor Life Expectancy
Not Outdoor Rated
Sign Mounting Location
Wall
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Sign Legend Style
Text
ANSI Standards
ANSI Z535
Chemical Resistant
No
Sign Legend
Please Turn Out Lights When Not In Use
Maximum Service Temperature
176 Degrees F
Mirror Print
No
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Please Turn Out Lights When Not In Use, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.